Motion
EZ40S1BZ
Submersible Elevator Motor - 40 hp, 3600 rpm, 3 ph, 230/460 V, 160ZBS Frame, 60 Hz, 3465 rpm Base, Horizontal / Foot Mount, Intermediate
Mi Item #02898695
MFR #EZ40S1BZ
Price$2,723.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Submersible Elevator Motor - 40 hp, 3600 rpm, 3 ph, 230/460 V, 160ZBS Frame, 60 Hz, 3465 rpm Base, Horizontal / Foot Mount, Intermediate
Mi Item #02898695
MFR #EZ40S1BZ

Mfr description
40 HP,3465 RPM,EZ40S1BZ,230/460 V,160ZBS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,723.72/each

Specifications

Dimensions

  • Frame Size
    160ZBS
  • Overall Length C Dimension
    17.4 in
  • Service Factor
    1.00
  • Shaft Diameter
    42 mm
  • Torque
    60.3 ft-lbs
  • Weight
    150 lbs

Details

  • Base RPM
    3465 rpm
  • Country of Origin
    MEX
  • Description
    U.S. Motors® brand three phase submersible elevator motors come in both Z-flange and L32 flange designs to mate up to ALLWEILER or IMO pump designs. The motors are designed to operate in the hydraulic fluid tank.
  • Description Keyword
    40 hp
  • Duty Condition Type
    Intermediate
  • Frame Material
    Zinc Plated
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    80.0 %
  • Harmonization Code
    8501.52.8000
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382025458
  • Max Allowable Current
    40 to 52 A, 105 A
  • Maximum Speed
    3465 rpm
  • Model
    J208
  • Motor Category
    Submersible Elevator Motor
  • Motor Horsepower
    40 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    230/460 V
  • Motor Type
    Pump Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    786382025458
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)