Motion
FD12AA4P
Farm Duty - Incubator Hatchery Motor - 1/2 hp, 900 rpm, 1 ph, 115/230 V, 56Z Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 825 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #02898702
MFR #FD12AA4P
Price$1,039.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Duty - Incubator Hatchery Motor - 1/2 hp, 900 rpm, 1 ph, 115/230 V, 56Z Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 825 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #02898702
MFR #FD12AA4P

Mfr description
1/2 HP,825 RPM,FD12AA4P,115/230 V,56Z
  • Ball bearings
  • 40°C ambient
  • Class B insulation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,039.01/each

Specifications

Dimensions

  • Capacitance
    20 µF
  • Frame Size
    56Z
  • Overall Length C Dimension
    11.4 in
  • Service Factor
    1.00
  • Torque
    50.8 ft-lbs
  • Weight
    35 lbs

Details

  • Base RPM
    825 rpm
  • Country of Origin
    MEX
  • Description
    Nidec Motor Corporation can be counted on to deliver top-performing fractional HP motors, which have a continuous rating of less than one horsepower. Whether you need a fractional horsepower motor for a commercial, industrial or HVACR application, we offer a U.S. Motors® brand motor suited to your needs. From specially designed and off-the-shelf fractional HP motors through large motors that exceed NEMA Premium® efficiency standards, our products drive your business. Time is money...and you can't afford to waste it. As a trusted name in the motor industry, Nidec Motor Corporation can help you save both time and money with its efficient and reliable fractional HP motors. Odds are that we have the right fractional horsepower motor to suit your purpose. If not, our engineering teams can custom-design the perfect motor for your specifications. Keep your plant running or your products moving with our innovative and reliable U.S. Motors® brand motors.
  • Description Keyword
    1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    67.0 %
  • Harmonization Code
    8501.40.3040
  • Insulation Class
    B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382058524
  • Max Allowable Current
    3.2 A, 6.4 A
  • Maximum Speed
    825 rpm
  • Model
    K063EHT4642025B
  • Motor Category
    Incubator Hatchery Motor
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    1 ph
  • Motor Poles
    8
  • Motor Supply Voltage
    115/230 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    Rigid Base
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    Ball
  • Synchronous Rpm
    900 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382058524
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)