Motion
FD12CM2PCR
Farm Duty - Auger Drive Motor - 1/2 hp, 1800 rpm, 1 ph, 115/230 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, C-Face Flange Mount, Continuous Duty
MI ITEM #02898707
MFR #FD12CM2PCR
Your Price$554.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Duty - Auger Drive Motor - 1/2 hp, 1800 rpm, 1 ph, 115/230 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, C-Face Flange Mount, Continuous Duty
MI ITEM #02898707
MFR #FD12CM2PCR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$554.10/each(List $637.21)

Overview

Mfr description
1/2 HP,1725 RPM,FD12CM2PCR,115/230 V,56C

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1/2 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115/230 V
  • Frame Size
    56C
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    1725 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    C-Face Flange
  • Thermal Protection
    Manual Reset
  • Motor Poles
    4
  • Description
    Nidec Motor Corporation can be counted on to deliver top-performing fractional HP motors, which have a continuous rating of less than one horsepower. Whether you need a fractional horsepower motor for a commercial, industrial or HVACR application, we offer a U.S. Motors® brand motor suited to your needs. From specially designed and off-the-shelf fractional HP motors through large motors that exceed NEMA Premium® efficiency standards, our products drive your business. Time is money...and you can't afford to waste it. As a trusted name in the motor industry, Nidec Motor Corporation can help you save both time and money with its efficient and reliable fractional HP motors. Odds are that we have the right fractional horsepower motor to suit your purpose. If not, our engineering teams can custom-design the perfect motor for your specifications. Keep your plant running or your products moving with our innovative and reliable U.S. Motors® brand motors.
  • Description Keyword
    1/2 hp
  • Overall Length C Dimension
    11.3 in
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    B
  • Weight
    32 lbs
  • Harmonization Code
    8501.40.3040
  • Manufacturer Upc Number
    786382058562
  • UPC_NO
    786382058562
  • Manufacturer Product Page
  • Model
    C063HDM5527015B
  • Motor Category
    Auger Drive Motor
  • Max Allowable Current
    4.5 A, 9 A
  • Product Types
    AC Motors
  • Torque
    24.3 ft-lbs
  • Opposite Drive End Bearing
    6203
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text