Motion
H100V3C
Vector Drive Motor - Severe Duty - 100 hp, 1200 rpm, 3 ph, 460 V, 444T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1190 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02898746
MFR #H100V3C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vector Drive Motor - Severe Duty - 100 hp, 1200 rpm, 3 ph, 460 V, 444T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1190 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02898746
MFR #H100V3C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
100 HP,1190 RPM,H100V3C,460 V,444T

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    100 hp
  • Country of Origin
    USA
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    444T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    1190 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Efficiency
    95.0 %
  • Motor Poles
    6
  • Description
    When it comes to motors for use in your farm applications, there is only one name you need to know. Our U.S. Motors® brand motors are built to meet your performance, efficiency and longevity needs. We create innovative products that provide solutions for those who work in farms and agriculture. Nidec Motor Corporation also manufactures one of the broadest selections of farm duty motors in the agriculture industry within the U.S. Motors® line, for use in virtually any agricultural application. It is our dedication to the industry that keeps our motors at the top of product quality and performance that will continue to keep your farm running for years to come.
  • Description Keyword
    100 hp
  • Shaft Diameter
    3.3750 in
  • Overall Length C Dimension
    45.7 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • Standards Met
    EE, NEMA Premium
  • Weight
    1660 lbs
  • Harmonization Code
    8501.52.8000
  • Manufacturer Upc Number
    786382027582
  • Manufacturer Product Page
  • Model
    DN47
  • Motor Category
    Vector Drive Motor (Severe Duty)
  • Wiring Diagram
  • 2D Drawing
  • Max Allowable Current
    122 A
  • Product Types
    AC Motors
  • Torque
    441.7 ft-lbs
  • Opposite Drive End Bearing
    6313-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text