Motion
H10P2G
Severe Duty Motor - 10 hp, 1800 rpm, 3 ph, 575 V, 215T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1760 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02898747
MFR #H10P2G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Severe Duty Motor - 10 hp, 1800 rpm, 3 ph, 575 V, 215T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1760 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02898747
MFR #H10P2G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10 HP,1760 RPM,H10P2G,575 V,215T

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    10 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    215T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    1760 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Current
    9.60 A
  • Full Load Efficiency
    91.7 %
  • Motor Poles
    4
  • Description
    U.S. Motors® brand Hostile Duty motors are designed for industry. This general purpose NEMA Premium® motor line meets Energy Independence and Security Act (EISA 2007) efficiency requirements. Hostile Duty totally enclosed fan cooled motors reduce operating costs and are suited for rugged applications like pumps, compressors, conveyors or blowers in dusty, damp or dirty environments. Hostile Duty motors are the appropriate choice for applications where the motor works continuously and energy efficiency is a must. U.S. Motors® brand Hostile Duty motors are available in TEFC ratings from 1 – 200 HP, dual frequency nameplate. Cast iron construction, corrosion resistant mill and chemical duty paint, heavy gauge steel fan covers and conduit boxes are some of the features of this heavy duty workhorse.
  • Description Keyword
    10 hp
  • Shaft Diameter
    1.3750 in
  • Overall Length C Dimension
    19.1 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    54
  • Standards Met
    EE, NEMA Premium
  • Weight
    190 lbs
  • Applications
    Chemical Plants, Foundries, Mines, Pulp & Paper Plants, Saw Mills, Waste Management Facilities
  • Harmonization Code
    8501.52.4000
  • Manufacturer Upc Number
    786382027742
  • Manufacturer Product Page
  • Model
    DE95
  • Motor Category
    General Severe Duty Motor
  • Wiring Diagram
  • 2D Drawing
  • Max Allowable Current
    9.6 A
  • Product Types
    AC Motors
  • Torque
    29.8 ft-lbs
  • Opposite Drive End Bearing
    6208-2Z-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text