Motion
H10V3B
Vector Drive Motor - Severe Duty - 10 hp, 1200 rpm, 3 ph, 230/460 V, 256T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1180 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02898753
MFR #H10V3B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vector Drive Motor - Severe Duty - 10 hp, 1200 rpm, 3 ph, 230/460 V, 256T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1180 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02898753
MFR #H10V3B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10 HP,1180 RPM,H10V3B,230/460 V,256T
  • 5:1 (12-60 Hz) speed range constant torque
  • Inverter Grade® insulation system (meets NEMA® MG-1 part 31)
  • Class F thermostats (one per phase)
  • Cast iron frame (140: rolled steel), cast iron end brackets
  • Corrosion-resistant mill- and chemical-duty paint
  • Stainless steel nameplate and zinc plated hardware
  • Shaft slinger on pulley end for IP54 protection
  • 40°C ambient, NEMA® Design B Performance on 60 hertz sine wave power
  • Special balance
  • Regreasable bearings 250 frame and up
  • Double shielded bearings 140-360, open on 400-440
  • Double dip and bake with extra bracing
  • Premium efficient design, F1 assembly position
  • Class F insulation
  • Constant horsepower to 90 Hz
  • 1.15 S.F. on sine wave/1.0 S.F. on PWM
  • Applications: Pumps, fans, blowers or other inverter powered applications having variable torque requirements

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    10 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    256T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    1180 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Efficiency
    91.7 %
  • Motor Poles
    6
  • Description
    When it comes to motors for use in your farm applications, there is only one name you need to know. Our U.S. Motors® brand motors are built to meet your performance, efficiency and longevity needs. We create innovative products that provide solutions for those who work in farms and agriculture. Nidec Motor Corporation also manufactures one of the broadest selections of farm duty motors in the agriculture industry within the U.S. Motors® line, for use in virtually any agricultural application. It is our dedication to the industry that keeps our motors at the top of product quality and performance that will continue to keep your farm running for years to come.
  • Description Keyword
    10 hp
  • Overall Length C Dimension
    25.5 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • Standards Met
    EE, NEMA Premium
  • Weight
    352 lbs
  • Harmonization Code
    8501.52.4000
  • Manufacturer Upc Number
    786382027803
  • Manufacturer Product Page
  • Model
    G38389
  • Motor Category
    Vector Drive Motor (Severe Duty)
  • Max Allowable Current
    12.3 A, 24.5 A
  • Product Types
    AC Motors
  • Torque
    44.5 ft-lbs
  • Opposite Drive End Bearing
    6207-2Z-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text