Overview
Mfr description
125 HP,1185 RPM,H125V3C,460 V,445T
Specifications
- Motor Phase3 ph
- Motor Horsepower125 hp
- Country of OriginUSA
- Synchronous Rpm1200 rpm
- Motor Supply Voltage460 V
- Frame Size445T
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating60 Hz
- Base RPM1185 rpm
- Duty Condition TypeContinuous Duty
- Mounting TypeHorizontal / Foot
- Full Load Efficiency95.4 %
- Motor Poles6
- DescriptionWhen it comes to motors for use in your farm applications, there is only one name you need to know. Our U.S. Motors® brand motors are built to meet your performance, efficiency and longevity needs. We create innovative products that provide solutions for those who work in farms and agriculture. Nidec Motor Corporation also manufactures one of the broadest selections of farm duty motors in the agriculture industry within the U.S. Motors® line, for use in virtually any agricultural application. It is our dedication to the industry that keeps our motors at the top of product quality and performance that will continue to keep your farm running for years to come.
- Description Keyword125 hp
- Shaft Diameter3.3750 in
- Overall Length C Dimension45.7 in
- NEMA Design ClassB
- Service Factor1.15
- Frame MaterialCast Iron
- Insulation ClassF
- Standards MetEE, NEMA Premium
- Weight1750 lbs
- Harmonization Code8501.53.4000
- Manufacturer Upc Number786382028008
- Manufacturer Product Page
- ModelDN46
- Motor CategoryVector Drive Motor (Severe Duty)
- Wiring Diagram
- 2D Drawing
- Max Allowable Current151 A
- Product TypesAC Motors
- Torque553.4 ft-lbs
- Opposite Drive End Bearing6313-J/C3
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data