Motion
H15T3B
Inverter Vector Duty Motor - 15 hp, 1200 rpm, 3 ph, 230/460 V, 284T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1185 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02898767
MFR #H15T3B
List Price$7,244.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inverter Vector Duty Motor - 15 hp, 1200 rpm, 3 ph, 230/460 V, 284T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1185 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02898767
MFR #H15T3B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,244.22/each for your price

Overview

Mfr description
15 1185 H15T3B 286T 230/460V

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    15 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    284T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    1185 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Efficiency
    91.7 %
  • Motor Poles
    6
  • Description
    When it comes to motors for use in your farm applications, there is only one name you need to know. Our U.S. Motors® brand motors are built to meet your performance, efficiency and longevity needs. We create innovative products that provide solutions for those who work in farms and agriculture. Nidec Motor Corporation also manufactures one of the broadest selections of farm duty motors in the agriculture industry within the U.S. Motors® line, for use in virtually any agricultural application. It is our dedication to the industry that keeps our motors at the top of product quality and performance that will continue to keep your farm running for years to come.
  • Shaft Diameter
    1.8750 in
  • Overall Length C Dimension
    27 in
  • NEMA Design Class
    A
  • Service Factor
    1.00
  • Frame Material
    Cast Iron
  • Insulation Class
    H
  • Standards Met
    EE, NEMA Premium
  • Weight
    385 lbs
  • Harmonization Code
    8501.52.4000
  • Manufacturer Upc Number
    786382113087
  • UPC_NO
    786382113087
  • Model
    FJ52
  • Max Allowable Current
    19.2 A, 38 A
  • Product Types
    AC Motors
  • Torque
    66.4 ft-lbs
  • Opposite Drive End Bearing
    6310-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text