Motion
H200V1CS
Inverter Vector Duty Motor - 200 hp, 3600 rpm, 3 ph, 460 V, 447TS Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3575 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #02898776
MFR #H200V1CS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inverter Vector Duty Motor - 200 hp, 3600 rpm, 3 ph, 460 V, 447TS Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3575 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #02898776
MFR #H200V1CS

Mfr description
200 3565 H200V1CS 447TS 10:1VT5:1CT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    447TS
  • Overall Length C Dimension
    45.1 in
  • Service Factor
    1.15
  • Shaft Diameter
    2.3750 in
  • Torque
    294 ft-lbs
  • Weight
    2025 lbs

Details

  • Base RPM
    3575 rpm
  • Country of Origin
    USA
  • Description
    When it comes to motors for use in your farm applications, there is only one name you need to know. Our U.S. Motors® brand motors are built to meet your performance, efficiency and longevity needs. We create innovative products that provide solutions for those who work in farms and agriculture. Nidec Motor Corporation also manufactures one of the broadest selections of farm duty motors in the agriculture industry within the U.S. Motors® line, for use in virtually any agricultural application. It is our dedication to the industry that keeps our motors at the top of product quality and performance that will continue to keep your farm running for years to come.
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    96.2 %
  • Harmonization Code
    8501.53.6000
  • Insulation Class
    F
  • Manufacturer Upc Number
    786382028671
  • Max Allowable Current
    217 A
  • Maximum Speed
    3575 rpm
  • Model
    FC77
  • Motor Horsepower
    200 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    460 V
  • Motor Type
    Inverter Vector Duty Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6313-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6313-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    786382028671
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)