Motion
H20T2B
Vector Drive Motor - Severe Duty - 20 hp, 1800 rpm, 3 ph, 230/460 V, 256T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1780 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #02898779
MFR #H20T2B
Price$4,819.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vector Drive Motor - Severe Duty - 20 hp, 1800 rpm, 3 ph, 230/460 V, 256T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1780 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #02898779
MFR #H20T2B

Mfr description
20 1780 H20T2B 284T 230/460V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,819.04/each

Specifications

Dimensions

  • Frame Size
    256T
  • Overall Length C Dimension
    25.4 in
  • Service Factor
    1.00
  • Torque
    59 ft-lbs
  • Weight
    372 lbs

Details

  • 2D Drawing
  • Base RPM
    1780 rpm
  • Country of Origin
    MEX
  • Description
    When it comes to motors for use in your farm applications, there is only one name you need to know. Our U.S. Motors® brand motors are built to meet your performance, efficiency and longevity needs. We create innovative products that provide solutions for those who work in farms and agriculture. Nidec Motor Corporation also manufactures one of the broadest selections of farm duty motors in the agriculture industry within the U.S. Motors® line, for use in virtually any agricultural application. It is our dedication to the industry that keeps our motors at the top of product quality and performance that will continue to keep your farm running for years to come.
  • Description Keyword
    20 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    93.0 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    H
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382099640
  • Max Allowable Current
    25.6 A, 51 A
  • Maximum Speed
    1780 rpm
  • Model
    FG31
  • Motor Category
    Vector Drive Motor (Severe Duty)
  • Motor Horsepower
    20 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Motor Type
    Inverter Vector Duty Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    A
  • Opposite Drive End Bearing
    6309-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6309-2Z-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382099640
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)