Motion
H25V2B
Vector Drive Motor - Severe Duty - 25 hp, 1800 rpm, 3 ph, 230/460 V, 284T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1775 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02898789
MFR #H25V2B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vector Drive Motor - Severe Duty - 25 hp, 1800 rpm, 3 ph, 230/460 V, 284T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1775 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02898789
MFR #H25V2B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
25 HP,1775 RPM,H25V2B,230/460 V,284T

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    25 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    284T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    1775 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Current
    59.00 / 29.40 A
  • Full Load Efficiency
    93.0 %
  • Motor Poles
    4
  • Description
    When it comes to motors for use in your farm applications, there is only one name you need to know. Our U.S. Motors® brand motors are built to meet your performance, efficiency and longevity needs. We create innovative products that provide solutions for those who work in farms and agriculture. Nidec Motor Corporation also manufactures one of the broadest selections of farm duty motors in the agriculture industry within the U.S. Motors® line, for use in virtually any agricultural application. It is our dedication to the industry that keeps our motors at the top of product quality and performance that will continue to keep your farm running for years to come.
  • Description Keyword
    25 hp
  • Shaft Diameter
    1.8750 in
  • Overall Length C Dimension
    27 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    54
  • Standards Met
    EE, NEMA Premium
  • Weight
    380 lbs
  • Applications
    Blowers or Other inverter Powered applications, Fans, Pumps
  • Harmonization Code
    8501.52.8000
  • Manufacturer Upc Number
    786382029173
  • Manufacturer Product Page
  • Model
    DL41
  • Motor Category
    Vector Drive Motor (Severe Duty)
  • Wiring Diagram
  • 2D Drawing
  • Max Allowable Current
    29.4 A, 59 A
  • Product Types
    AC Motors
  • Torque
    74 ft-lbs
  • Opposite Drive End Bearing
    6310-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text