Motion
H2T2BC
Vector Drive Motor - Severe Duty - 2 hp, 1800 rpm, 3 ph, 230/460 V, 182TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1780 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02898792
MFR #H2T2BC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vector Drive Motor - Severe Duty - 2 hp, 1800 rpm, 3 ph, 230/460 V, 182TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1780 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02898792
MFR #H2T2BC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2 1780 H2T2BC 182TC 230/460V

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    2 hp
  • Country of Origin
    USA
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    182TC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    1780 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Efficiency
    89.5 %
  • Motor Poles
    4
  • Description
    U.S. Motors® brand Hostile Duty Motors are designed for industry. This general purpose NEMA Premium®† motor line meets Energy Independence and Security Act (EISA 2007) efficiency requirements. Hostile Duty totally enclosed fan cooled Motors reduce operating costs and are suited for rugged applications like pumps, compressors, conveyors or blowers in dusty, damp or dirty environments. Hostile Duty Motors are the appropriate choice for applications where the motor works continuously and energy efficiency is a must. U.S. Motors® brand Hostile Duty Motors are available in TEFC ratings from 1 – 200 HP, dual frequency nameplate. Cast iron construction, corrosion resistant mill and chemical duty paint, heavy gauge steel fan covers and conduit boxes are some of the features of this heavy duty workhorse.
  • Description Keyword
    2 hp
  • Overall Length C Dimension
    15.1 in
  • NEMA Design Class
    A
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • Standards Met
    EE, NEMA Premium
  • Weight
    100 lbs
  • Manufacturer Product Page
  • Model
    MKA007
  • Motor Category
    Vector Drive Motor (Severe Duty)
  • Wiring Diagram
  • 2D Drawing
  • Max Allowable Current
    2.9 A, 5.8 A
  • Product Types
    AC Motors
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text