Overview
Mfr description
30 1195 H30T3B 364T 230/460V
Specifications
- Motor Phase3 ph
- Motor Horsepower30 hp
- Country of OriginMEX
- Synchronous Rpm1200 rpm
- Motor Supply Voltage230/460 V
- Frame Size326T
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating60 Hz
- Base RPM1190 rpm
- Duty Condition TypeContinuous Duty
- Mounting TypeHorizontal / Foot
- Full Load Efficiency93.0 %
- Motor Poles6
- DescriptionWhen it comes to motors for use in your farm applications, there is only one name you need to know. Our U.S. Motors® brand motors are built to meet your performance, efficiency and longevity needs. We create innovative products that provide solutions for those who work in farms and agriculture. Nidec Motor Corporation also manufactures one of the broadest selections of farm duty motors in the agriculture industry within the U.S. Motors® line, for use in virtually any agricultural application. It is our dedication to the industry that keeps our motors at the top of product quality and performance that will continue to keep your farm running for years to come.
- Shaft Diameter2.1250 in
- Overall Length C Dimension30.6 in
- NEMA Design ClassA
- Service Factor1.00
- Frame MaterialCast Iron
- Insulation ClassH
- Standards MetEE, NEMA Premium
- Weight590 lbs
- Harmonization Code8501.52.8000
- Manufacturer Upc Number786382112967
- UPC_NO786382112967
- ModelFJ55
- Max Allowable Current40 A, 79 A
- Product TypesAC Motors
- Torque132.2 ft-lbs
- Opposite Drive End Bearing6311-2Z-J/C3
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data