Motion
H30V1BS
Vector Drive Motor - Severe Duty - 30 hp, 3600 rpm, 3 ph, 230/460 V, 286TS Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3560 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #02898798
MFR #H30V1BS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vector Drive Motor - Severe Duty - 30 hp, 3600 rpm, 3 ph, 230/460 V, 286TS Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3560 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #02898798
MFR #H30V1BS

Mfr description
30 3560 H30V1BS 286TS 10:1VT/5:1CT
  • 5:1 (12-60 Hz) speed range constant torque
  • Inverter Grade® insulation system (meets NEMA® MG-1 part 31)
  • Class F thermostats (one per phase)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    286TS
  • Overall Length C Dimension
    25.6 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.6250 in
  • Torque
    44.3 ft-lbs
  • Weight
    400 lbs

Details

  • 2D Drawing
  • Base RPM
    3560 rpm
  • Country of Origin
    MEX
  • Description
    When it comes to motors for use in your farm applications, there is only one name you need to know. Our U.S. Motors® brand motors are built to meet your performance, efficiency and longevity needs. We create innovative products that provide solutions for those who work in farms and agriculture. Nidec Motor Corporation also manufactures one of the broadest selections of farm duty motors in the agriculture industry within the U.S. Motors® line, for use in virtually any agricultural application. It is our dedication to the industry that keeps our motors at the top of product quality and performance that will continue to keep your farm running for years to come.
  • Description Keyword
    30 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    91.7 %
  • Harmonization Code
    8501.52.8000
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382075002
  • Max Allowable Current
    35 A, 69 A
  • Maximum Speed
    3560 rpm
  • Model
    DL51
  • Motor Category
    Vector Drive Motor (Severe Duty)
  • Motor Horsepower
    30 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    230/460 V
  • Motor Type
    Inverter Vector Duty Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6310-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6310-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    786382075002
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)