Motion
H32T2BC
Vector Drive Motor - Severe Duty - 1-1/2 hp, 1800 rpm, 3 ph, 230/460 V, 145TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1755 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02898803
MFR #H32T2BC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vector Drive Motor - Severe Duty - 1-1/2 hp, 1800 rpm, 3 ph, 230/460 V, 145TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1755 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02898803
MFR #H32T2BC

Mfr description
1.5 1755 H32T2BC 145TC 230/460V
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    145TC
  • Overall Length C Dimension
    12.6 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    70 lbs

Details

  • 2D Drawing
  • Applications
    Blowers or other inverter powered applications having constant torque requirements, Fans, Pumps
  • Base RPM
    1755 rpm
  • Country of Origin
    USA
  • Description
    U.S. Motors® brand Hostile Duty Motors are designed for industry. This general purpose NEMA Premium®† motor line meets Energy Independence and Security Act (EISA 2007) efficiency requirements. Hostile Duty totally enclosed fan cooled Motors reduce operating costs and are suited for rugged applications like pumps, compressors, conveyors or blowers in dusty, damp or dirty environments. Hostile Duty Motors are the appropriate choice for applications where the motor works continuously and energy efficiency is a must. U.S. Motors® brand Hostile Duty Motors are available in TEFC ratings from 1 – 200 HP, dual frequency nameplate. Cast iron construction, corrosion resistant mill and chemical duty paint, heavy gauge steel fan covers and conduit boxes are some of the features of this heavy duty workhorse.
  • Description Keyword
    1-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    4.60 / 2.30 A
  • Full Load Efficiency
    85.5 %
  • Insulation Class
    F
  • Manufacturer Product Page
  • Max Allowable Current
    2.3 A, 4.6 A
  • Maximum Speed
    1755 rpm
  • Model
    MKA004
  • Motor Category
    Vector Drive Motor (Severe Duty)
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Motor Type
    Inverter Vector Duty Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    A
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Thermostat
  • UPC_NO
    786382099596
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)