Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vector Drive Motor - Severe Duty - 1-1/2 hp, 3600 rpm, 3 ph, 230/460 V, 143TC Frame, TE (Totally Enclosed) Enclosure, 60 Hz, 3505 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02898805
MFR #H32V1BC

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1 1/2 HP,3505 RPM,H32V1BC,230/460 V,143T

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1-1/2 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    143TC
  • Enclosure Type
    TE (Totally Enclosed)
  • Frequency Rating
    60 Hz
  • Base RPM
    3505 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Efficiency
    84.0 %
  • Motor Poles
    2
  • Description
    When it comes to motors for use in your farm applications, there is only one name you need to know. Our U.S. Motors® brand motors are built to meet your performance, efficiency and longevity needs. We create innovative products that provide solutions for those who work in farms and agriculture. Nidec Motor Corporation also manufactures one of the broadest selections of farm duty motors in the agriculture industry within the U.S. Motors® line, for use in virtually any agricultural application. It is our dedication to the industry that keeps our motors at the top of product quality and performance that will continue to keep your farm running for years to come.
  • Description Keyword
    1-1/2 hp
  • Overall Length C Dimension
    12.6 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • Standards Met
    EE, NEMA Premium
  • Weight
    65 lbs
  • Harmonization Code
    8501.52.4000
  • Manufacturer Upc Number
    786382029869
  • UPC_NO
    786382029869
  • Manufacturer Product Page
  • Model
    G38349
  • Motor Category
    Vector Drive Motor (Severe Duty)
  • Max Allowable Current
    1.9 A, 3.9 A
  • Product Types
    AC Motors
  • Torque
    2.2 ft-lbs
  • Opposite Drive End Bearing
    6203-2Z-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text