Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vector Drive Motor - Severe Duty - 50 hp, 3600 rpm, 3 ph, 230/460 V, 326TS Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3555 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02898821
MFR #H50V1BS

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
50 HP,3555 RPM,H50V1BS,230/460 V,326TS

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    50 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    326TS
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    3555 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Efficiency
    93.0 %
  • Motor Poles
    2
  • Description
    When it comes to motors for use in your farm applications, there is only one name you need to know. Our U.S. Motors® brand motors are built to meet your performance, efficiency and longevity needs. We create innovative products that provide solutions for those who work in farms and agriculture. Nidec Motor Corporation also manufactures one of the broadest selections of farm duty motors in the agriculture industry within the U.S. Motors® line, for use in virtually any agricultural application. It is our dedication to the industry that keeps our motors at the top of product quality and performance that will continue to keep your farm running for years to come.
  • Description Keyword
    50 hp
  • Shaft Diameter
    1.8750 in
  • Overall Length C Dimension
    29 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • Standards Met
    EE, NEMA Premium
  • Weight
    600 lbs
  • Harmonization Code
    8501.52.8000
  • Manufacturer Upc Number
    786382030575
  • Manufacturer Product Page
  • Model
    DL86
  • Motor Category
    Vector Drive Motor (Severe Duty)
  • Wiring Diagram
  • 2D Drawing
  • Max Allowable Current
    56 A, 112 A
  • Product Types
    AC Motors
  • Torque
    73.8 ft-lbs
  • Opposite Drive End Bearing
    6311-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought