Specifications
Dimensions
- Frame Size365T
- Overall Length C Dimension32.5 in
- Service Factor1.15
- Shaft Diameter2.3750 in
- Torque221 ft-lbs
- Weight900 lbs
Details
- 2D Drawing
- Base RPM1190 rpm
- Country of OriginMEX
- DescriptionWhen it comes to motors for use in your farm applications, there is only one name you need to know. Our U.S. Motors® brand motors are built to meet your performance, efficiency and longevity needs. We create innovative products that provide solutions for those who work in farms and agriculture. Nidec Motor Corporation also manufactures one of the broadest selections of farm duty motors in the agriculture industry within the U.S. Motors® line, for use in virtually any agricultural application. It is our dedication to the industry that keeps our motors at the top of product quality and performance that will continue to keep your farm running for years to come.
- Description Keyword50 hp
- Duty Condition TypeContinuous Duty
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialCast Iron
- Frequency Rating60 Hz
- Full Load Efficiency94.1 %
- Harmonization Code8501.52.8000
- Insulation ClassF
- Manufacturer Product Page
- Manufacturer Upc Number786382030599
- Max Allowable Current58 A, 116 A
- Maximum Speed1190 rpm
- ModelDM37
- Motor CategoryVector Drive Motor (Severe Duty)
- Motor Horsepower50 hp
- Motor Phase3 ph
- Motor Poles6
- Motor Supply Voltage230/460 V
- Motor TypeInverter Vector Duty Motor
- Mounting TypeHorizontal / Foot
- NEMA Design ClassB
- Opposite Drive End Bearing6313-J/C3
- Product TypeGeneral Purpose Motors
- Product TypesAC Motors
- Shaft End Bearing6313-J/C3
- Standards MetEE, NEMA Premium
- Synchronous Rpm1200 rpm
- UPC_NO786382030599
- Wiring Diagram
Overview
Mfr description
50 HP,1190 RPM,H50V3B,230/460 V,365T