Motion
H60V2B
Vector Drive Motor - Severe Duty - 60 hp, 1800 rpm, 3 ph, 230/460 V, 364T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1785 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02898832
MFR #H60V2B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vector Drive Motor - Severe Duty - 60 hp, 1800 rpm, 3 ph, 230/460 V, 364T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1785 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02898832
MFR #H60V2B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    364T
  • Overall Length C Dimension
    32.5 in
  • Service Factor
    1.15
  • Shaft Diameter
    2.3750 in
  • Torque
    176.7 ft-lbs
  • Weight
    825 lbs

Details

  • 2D Drawing
  • Applications
    Blowers or Other inverter Powered applications, Fans, Pumps
  • Base RPM
    1785 rpm
  • Country of Origin
    MEX
  • Description
    When it comes to motors for use in your farm applications, there is only one name you need to know. Our U.S. Motors® brand motors are built to meet your performance, efficiency and longevity needs. We create innovative products that provide solutions for those who work in farms and agriculture. Nidec Motor Corporation also manufactures one of the broadest selections of farm duty motors in the agriculture industry within the U.S. Motors® line, for use in virtually any agricultural application. It is our dedication to the industry that keeps our motors at the top of product quality and performance that will continue to keep your farm running for years to come.
  • Description Keyword
    60 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    138.00 / 69.00 A
  • Full Load Efficiency
    95.0 %
  • Harmonization Code
    8501.52.8000
  • Insulation Class
    F
  • IP Rating
    54
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382031046
  • Max Allowable Current
    69 A, 138 A
  • Maximum Speed
    1785 rpm
  • Model
    DM39
  • Motor Category
    Vector Drive Motor (Severe Duty)
  • Motor Horsepower
    60 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Motor Type
    Inverter Vector Duty Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6313-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6313-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382031046
  • Wiring Diagram

Overview

Mfr description
60 HP,1785 RPM,H60V2B,230/460 V,364T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought