Motion
H7V2B
Vector Drive Motor - Severe Duty - 7-1/2 hp, 1800 rpm, 3 ph, 230/460 V, 213T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1765 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02898845
MFR #H7V2B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vector Drive Motor - Severe Duty - 7-1/2 hp, 1800 rpm, 3 ph, 230/460 V, 213T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1765 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02898845
MFR #H7V2B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    213T
  • Overall Length C Dimension
    19.1 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in
  • Torque
    22.3 ft-lbs
  • Weight
    167 lbs

Details

  • 2D Drawing
  • Base RPM
    1765 rpm
  • Country of Origin
    MEX
  • Description
    When it comes to motors for use in your farm applications, there is only one name you need to know. Our U.S. Motors® brand motors are built to meet your performance, efficiency and longevity needs. We create innovative products that provide solutions for those who work in farms and agriculture. Nidec Motor Corporation also manufactures one of the broadest selections of farm duty motors in the agriculture industry within the U.S. Motors® line, for use in virtually any agricultural application. It is our dedication to the industry that keeps our motors at the top of product quality and performance that will continue to keep your farm running for years to come.
  • Description Keyword
    7-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    91.0 %
  • Harmonization Code
    8501.53.8040
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382031497
  • Max Allowable Current
    9.2 A, 18.4 A
  • Maximum Speed
    1765 rpm
  • Model
    DF18
  • Motor Category
    Vector Drive Motor (Severe Duty)
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Motor Type
    Inverter Vector Duty Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6208-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6208-2Z-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382031497
  • Wiring Diagram

Overview

Mfr description
7 1/2 HP,1765 RPM,H7V2B,230/460 V,213T
  • 5:1 (12-60 Hz) speed range constant torque
  • Inverter Grade® insulation system (meets NEMA® MG-1 part 31)
  • Class F thermostats (one per phase)
  • Cast iron frame (140: rolled steel), cast iron end brackets
  • Corrosion-resistant mill- and chemical-duty paint
  • Stainless steel nameplate and zinc plated hardware
  • Shaft slinger on pulley end for IP54 protection
  • 40°C ambient, NEMA® Design B Performance on 60 hertz sine wave power
  • Special balance
  • Regreasable bearings 250 frame and up
  • Double shielded bearings 140-360, open on 400-440
  • Double dip and bake with extra bracing
  • Premium efficient design, F1 assembly position
  • Class F insulation
  • Constant horsepower to 90 Hz
  • 1.15 S.F. on sine wave/1.0 S.F. on PWM
  • Applications: Pumps, fans, blowers or other inverter powered applications having variable torque requirements

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought