Motion
HO100V2SLG
Vertical Hollow Shaft Motor - Inverter Duty - 100 hp, 1800 rpm, 3 ph, 460 V, 404TP Frame, WPI (Weather Protected Type I) Enclosure, 60 Hz, 1785 rpm Base, Vertical Mount, Continuous Duty
Mi Item #02898897
MFR #HO100V2SLG
Price$19,166.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vertical Hollow Shaft Motor - Inverter Duty - 100 hp, 1800 rpm, 3 ph, 460 V, 404TP Frame, WPI (Weather Protected Type I) Enclosure, 60 Hz, 1785 rpm Base, Vertical Mount, Continuous Duty
Mi Item #02898897
MFR #HO100V2SLG

Mfr description
100 HP,1785 RPM,HO100V2SLG,460 V,404TP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,166.82/each

Specifications

Dimensions

  • Frame Size
    404TP
  • Service Factor
    1.15
  • Shaft Diameter
    2.8750 in
  • Torque
    294.3 ft-lbs
  • Weight
    1110 lbs

Details

  • 2D Drawing
  • Applications
    Mix Flow, Propeller Pumps, Turbine
  • Base RPM
    1785 rpm
  • Country of Origin
    USA
  • Description
    If a pumping system is critical to your operations, you can rest easy when you choose the gold standard for vertical motors to power it. U.S. Motors® brand vertical hollow shaft and solid shaft pump motors have been setting the bar for the vertical turbine pump industry since 1922. Known for their longevity, reliability and ease of use, our vertical HOLLOSHAFT® and solid shaft pump motors can be configured to satisfy specific vertical motor application requirements. These durable vertical motors from Nidec Motor Corporation will keep your farming, turf, municipal or industrial pumps up and running for the long haul, in even the harshest conditions. Whether you need extra protection against dust or corrosion, or a ventilation system to keep your electrical components cool, you will find a U.S. Motors® brand vertical motor in the size and with the innovative, performance-focused design you seek.
  • Description Keyword
    100 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    WPI (Weather Protected Type I)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    114.00 A
  • Full Load Efficiency
    95.4 %
  • Harmonization Code
    8501.52.8000
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382031619
  • Max Allowable Current
    114 A
  • Maximum Speed
    1785 rpm
  • Model
    DT79
  • Motor Category
    Inverter Duty Motor - Vertical Hollow Shaft
  • Motor Horsepower
    100 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    460 V
  • Motor Type
    Vertical Hollow Shaft Motor
  • Mounting Type
    Vertical
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    7222 BEM
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6212-J
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382031619
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)