Motion
HO125S2RLG
Vertical Hollow Shaft Motor - International-Duty - 125 hp, 1800 rpm, 3 ph, 220/380-440 V, 405TP Frame, WPI (Weather Protected Type I) Enclosure, 60 Hz, 1780 rpm Base, Vertical Mount, Continuous Duty
Mi Item #02898901
MFR #HO125S2RLG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vertical Hollow Shaft Motor - International-Duty - 125 hp, 1800 rpm, 3 ph, 220/380-440 V, 405TP Frame, WPI (Weather Protected Type I) Enclosure, 60 Hz, 1780 rpm Base, Vertical Mount, Continuous Duty
Mi Item #02898901
MFR #HO125S2RLG

Mfr description
125 HP,1780 RPM,HO125S2RLG,220/380-440 V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    405TP
  • Weight
    1200 lbs

Details

  • Base RPM
    1780 rpm
  • Description Keyword
    125 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    WPI (Weather Protected Type I)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Harmonization Code
    8501.53.4080
  • Manufacturer Product Page
  • Motor Category
    Vertical Hollow Shaft (International-Duty)
  • Motor Horsepower
    125 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    220/380-440 V
  • Mounting Type
    Vertical
  • NEMA Design Class
    A
  • Product Type
    Pump Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)