Overview
Mfr description
200 HP,1780 RPM,HO200S2RLG,220/380-440 V
Specifications
- Motor CategoryVertical Hollow Shaft (International-Duty)
- Motor Phase3 ph
- Motor Horsepower200 hp
- Synchronous Rpm1800 rpm
- Motor Supply Voltage220/380-440 V
- Frame SizeH445TP
- Enclosure TypeWPI (Weather Protected Type I)
- Frequency Rating60 Hz
- Duty Condition TypeContinuous Duty
- Base RPM1780 rpm
- Motor Poles4-pole
- NEMA Design ClassA
- Frame MaterialCast Iron
- Harmonization Code8501.53.6000
- Weight1600 lbs
- Manufacturer Product Page
- Wiring Diagram
- 2D Drawing
- Description Keyword200 hp
- Mounting TypeVertical
- Product TypePump Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data