Overview
Mfr description
30 HP,1765 RPM,HO30S2RLF,220/380-440 V,2
Specifications
- Motor CategoryVertical Hollow Shaft (International-Duty)
- Motor Phase3 ph
- Motor Horsepower30 hp
- Synchronous Rpm1800 rpm
- Motor Supply Voltage220/380-440 V
- Frame Size286TPA
- Enclosure TypeWPI (Weather Protected Type I)
- Frequency Rating60 Hz
- Duty Condition TypeContinuous Duty
- Base RPM1765 rpm
- Motor Poles4-pole
- NEMA Design ClassA
- Frame MaterialAluminum
- Harmonization Code8501.52.8040
- Weight325 lbs
- Manufacturer Product Page
- Description Keyword30 hp
- Mounting TypeVertical
- Product TypePump Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data