Overview
Mfr description
40 HP,1780 RPM,HO40E2GLG,575 V,324TP
Specifications
- Motor CategoryVertical Hollow Shaft Motor
- Motor Phase3 ph
- Motor Horsepower40 hp
- Synchronous Rpm1800 rpm
- Motor Supply Voltage575 V
- Frame Size324TP
- Enclosure TypeWPI (Weather Protected Type I)
- Frequency Rating60 Hz
- Duty Condition TypeContinuous Duty
- Base RPM1780 rpm
- Motor Poles4-pole
- NEMA Design ClassB
- Frame MaterialCast Iron
- Harmonization Code8501.52.8040
- Weight635 lbs
- Manufacturer Product Page
- Description Keyword40 hp
- Mounting TypeVertical
- Product TypePump Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data