Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vertical Hollow Shaft Motor - International-Duty - 40 hp, 1800 rpm, 3 ph, 220/380-440 V, 324TPH Frame, WPI (Weather Protected Type I) Enclosure, 60 Hz, 1760 rpm Base, Vertical Mount, Continuous Duty
MI ITEM #02898952
MFR #HO40S2RLF

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
40 HP,1760 RPM,HO40S2RLF,220/380-440 V,3

Specifications

  • Motor Category
    Vertical Hollow Shaft (International-Duty)
  • Motor Phase
    3 ph
  • Motor Horsepower
    40 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    220/380-440 V
  • Frame Size
    324TPH
  • Enclosure Type
    WPI (Weather Protected Type I)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1760 rpm
  • Motor Poles
    4-pole
  • NEMA Design Class
    A
  • Frame Material
    Cast Iron
  • Harmonization Code
    8501.52.8040
  • Weight
    635 lbs
  • Manufacturer Product Page
  • Description Keyword
    40 hp
  • Mounting Type
    Vertical
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text