Specifications
Dimensions
- Frame Size364TP
- Weight730 lbs
Details
- Base RPM1775 rpm
- Description Keyword60 hp
- Duty Condition TypeContinuous Duty
- Enclosure TypeWPI (Weather Protected Type I)
- Frame MaterialCast Iron
- Frequency Rating60 Hz
- Harmonization Code8501.52.8040
- Manufacturer Product Page
- Motor CategoryVertical Hollow Shaft Motor
- Motor Horsepower60 hp
- Motor Phase3 ph
- Motor Poles4-pole
- Motor Supply Voltage230/460 V
- Mounting TypeVertical
- NEMA Design ClassB
- Product TypePump Motors
- Synchronous Rpm1800 rpm
Overview
Mfr description
60 HP,1775 RPM,HO60S2BLGN,230/460 V,364T