Motion
HS7C1KLE
Vertical Hollow Shaft Motor - 7-1/2 hp, 3600 rpm, 1 ph, 230 V, 254UP Frame, WPI (Weather Protected Type I) Enclosure, 60 Hz, 3550 rpm Base, Vertical Mount, Continuous Duty
MI ITEM #02898986
MFR #HS7C1KLE
Price$11,842.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vertical Hollow Shaft Motor - 7-1/2 hp, 3600 rpm, 1 ph, 230 V, 254UP Frame, WPI (Weather Protected Type I) Enclosure, 60 Hz, 3550 rpm Base, Vertical Mount, Continuous Duty
MI ITEM #02898986
MFR #HS7C1KLE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11,842.49/each

Specifications

Dimensions

  • Frame Size
    254UP
  • Overall Length C Dimension
    26.7 in
  • Service Factor
    1.15
  • Weight
    265 lbs

Details

  • Base RPM
    3550 rpm
  • Country of Origin
    MEX
  • Description
    If a pumping system is critical to your operations, you can rest easy when you choose the gold standard for vertical motors to power it. U.S. Motors® brand vertical hollow shaft and solid shaft pump motors have been setting the bar for the vertical turbine pump industry since 1922. Known for their longevity, reliability and ease of use, our vertical HOLLOSHAFT® and solid shaft pump motors can be configured to satisfy specific vertical motor application requirements. These durable vertical motors from Nidec Motor Corporation will keep your farming, turf, municipal or industrial pumps up and running for the long haul, in even the harshest conditions. Whether you need extra protection against dust or corrosion, or a ventilation system to keep your electrical components cool, you will find a U.S. Motors® brand vertical motor in the size and with the innovative, performance-focused design you seek.
  • Description Keyword
    7-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    WPI (Weather Protected Type I)
  • Frame Material
    Aluminum
  • Frequency Rating
    60 Hz
  • Harmonization Code
    8501.40.6040
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382032623
  • Max Allowable Current
    32 A
  • Maximum Speed
    3550 rpm
  • Model
    7201
  • Motor Category
    Vertical Hollow Shaft Motor
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    1 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    230 V
  • Motor Type
    Vertical Hollow Shaft Motor
  • Mounting Type
    Vertical
  • NEMA Design Class
    L
  • Opposite Drive End Bearing
    6210-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    7310 BEP
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    786382032623

Overview

Mfr description
7 1/2 HP,3550 RPM,HS7C1KLE,230 V,254UP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought