Motion
HS7C2KLE
Vertical Hollow Shaft Motor - 7-1/2 hp, 3600 rpm, 1 ph, 230 V, 256UP Frame, WPI (Weather Protected Type I) Enclosure, 60 Hz, 1770 rpm Base, Vertical Mount, Continuous Duty
MI ITEM #02898987
MFR #HS7C2KLE
List Price$13,604.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vertical Hollow Shaft Motor - 7-1/2 hp, 3600 rpm, 1 ph, 230 V, 256UP Frame, WPI (Weather Protected Type I) Enclosure, 60 Hz, 1770 rpm Base, Vertical Mount, Continuous Duty
MI ITEM #02898987
MFR #HS7C2KLE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13,604.01/each for your price

Overview

Mfr description
3 HP,0,HS7C2KLE,115/230 V,213P

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    7-1/2 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230 V
  • Frame Size
    256UP
  • Enclosure Type
    WPI (Weather Protected Type I)
  • Frequency Rating
    60 Hz
  • Base RPM
    1770 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Vertical
  • Motor Poles
    2
  • Description
    If a pumping system is critical to your operations, you can rest easy when you choose the gold standard for vertical motors to power it. U.S. Motors® brand vertical hollow shaft and solid shaft pump motors have been setting the bar for the vertical turbine pump industry since 1922. Known for their longevity, reliability and ease of use, our vertical HOLLOSHAFT® and solid shaft pump motors can be configured to satisfy specific vertical motor application requirements. These durable vertical motors from Nidec Motor Corporation will keep your farming, turf, municipal or industrial pumps up and running for the long haul, in even the harshest conditions. Whether you need extra protection against dust or corrosion, or a ventilation system to keep your electrical components cool, you will find a U.S. Motors® brand vertical motor in the size and with the innovative, performance-focused design you seek.
  • Description Keyword
    7-1/2 hp
  • Overall Length C Dimension
    26.7 in
  • NEMA Design Class
    L
  • Service Factor
    1.15
  • Frame Material
    Aluminum
  • Insulation Class
    F
  • Weight
    300 lbs
  • Harmonization Code
    8501.40.6040
  • Manufacturer Upc Number
    786382032630
  • UPC_NO
    786382032630
  • Manufacturer Product Page
  • Model
    7200
  • Motor Category
    Vertical Hollow Shaft Motor
  • Max Allowable Current
    40 A
  • Product Types
    AC Motors
  • Opposite Drive End Bearing
    6210-2Z-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text