Motion
HT7S1BLE
Vertical Hollow Shaft Motor - 7-1/2 hp, 3600 rpm, 3 ph, 230/460 V, 213TP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Vertical Mount, Continuous Duty
MI ITEM #02899003
MFR #HT7S1BLE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vertical Hollow Shaft Motor - 7-1/2 hp, 3600 rpm, 3 ph, 230/460 V, 213TP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Vertical Mount, Continuous Duty
MI ITEM #02899003
MFR #HT7S1BLE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    213TP
  • Shaft Diameter
    1.3750 in
  • Weight
    210 lbs

Details

  • 2D Drawing
  • Applications
    Mix Flow and Propeller Pump, Turbine
  • Description Keyword
    7-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Aluminum
  • Frequency Rating
    60 Hz
  • Full Load Current
    20.50 / 10.20 A
  • Full Load Efficiency
    81.50 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • Manufacturer Product Page
  • Motor Category
    Vertical Hollow Shaft Motor
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2-pole
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Vertical
  • NEMA Design Class
    B
  • Product Type
    Pump Motors
  • Standards Met
    NEMA
  • Synchronous Rpm
    3600 rpm
  • Wiring Diagram

Overview

Mfr description
7 1/2 HP,3490 RPM,HT7S1BLE,230/460 V,213

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought