Motion
T12B10N
Two Speed Motor - 1/2 hp / 1/4 hp, 1200 rpm / 1800 rpm, 1 ph, 115 V, 56 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1140 rpm - 1725 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #02899093
MFR #T12B10N
Price$758.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Speed Motor - 1/2 hp / 1/4 hp, 1200 rpm / 1800 rpm, 1 ph, 115 V, 56 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1140 rpm - 1725 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #02899093
MFR #T12B10N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$758.80/each

Specifications

Dimensions

  • Frame Size
    56
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Torque
    24.09 ft-lbs
  • Weight
    27 lbs

Details

  • Applications
    For Commercial Fans and Blowers, Tools, Conveyors, Pumps and General Industrial Equipment Requiring Moderate Starting Torque
  • Base RPM
    1140 rpm - 1725 rpm
  • Country of Origin
    MEX
  • Description
    Nidec Motor Corporation can be counted on to deliver top-performing fractional HP motors, which have a continuous rating of less than one horsepower. Whether you need a fractional horsepower motor for a commercial, industrial or HVACR application, we offer a U.S. Motors® brand motor suited to your needs. From specially designed and off-the-shelf fractional HP motors through large motors that exceed NEMA Premium® efficiency standards, our products drive your business. Time is money...and you can't afford to waste it. As a trusted name in the motor industry, Nidec Motor Corporation can help you save both time and money with its efficient and reliable fractional HP motors. Odds are that we have the right fractional horsepower motor to suit your purpose. If not, our engineering teams can custom-design the perfect motor for your specifications. Keep your plant running or your products moving with our innovative and reliable U.S. Motors® brand motors.
  • Description Keyword
    1/2 hp / 1/4 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    8.30 / 6.30 A
  • Full Load Efficiency
    67.50 %
  • Harmonization Code
    8501.40.3040
  • Insulation Class
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    786382074425
  • Max Allowable Current
    5.0 A, 7.2 A
  • Maximum Speed
    1725 rpm
  • Model
    S063JWR8122012B
  • Motor Category
    Two Speed Motor
  • Motor Horsepower
    1/2 hp / 1/4 hp
  • Motor Phase
    1 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    115 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    Rigid Base
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    Ball
  • Standards Met
    NEMA
  • Synchronous Rpm
    1200 rpm / 1800 rpm
  • UPC_NO
    786382074425

Overview

Mfr description
1/2 / 1/4 HP,1725 / 1140 RPM,T12B10N,115

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought