Motion
T12C2ZCR
General Purpose Motor - 1/2 hp, 1800 rpm, 1 ph, 100-120/200-240 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1425 rpm - 1725 rpm Base, C-Face Flange Mount, Continuous Duty
MI ITEM #02899105
MFR #T12C2ZCR
Price$911.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1/2 hp, 1800 rpm, 1 ph, 100-120/200-240 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1425 rpm - 1725 rpm Base, C-Face Flange Mount, Continuous Duty
MI ITEM #02899105
MFR #T12C2ZCR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$911.17/each

Specifications

Dimensions

  • Frame Size
    56C
  • Overall Length C Dimension
    12 in
  • Service Factor
    1.25
  • Shaft Diameter
    0.6250 in
  • Torque
    24.25 ft-lbs
  • Weight
    25 lbs

Details

  • Applications
    Blowers, Conveyors, For use on air Compressors, General industrial Equipment, Pumps
  • Base RPM
    1425 rpm - 1725 rpm
  • Country of Origin
    MEX
  • Description
    Nidec Motor Corporation can be counted on to deliver top-performing fractional HP motors, which have a continuous rating of less than one horsepower. Whether you need a fractional horsepower motor for a commercial, industrial or HVACR application, we offer a U.S. Motors® brand motor suited to your needs. From specially designed and off-the-shelf fractional HP motors through large motors that exceed NEMA Premium® efficiency standards, our products drive your business. Time is money...and you can't afford to waste it. As a trusted name in the motor industry, Nidec Motor Corporation can help you save both time and money with its efficient and reliable fractional HP motors. Odds are that we have the right fractional horsepower motor to suit your purpose. If not, our engineering teams can custom-design the perfect motor for your specifications. Keep your plant running or your products moving with our innovative and reliable U.S. Motors® brand motors.
  • Description Keyword
    1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    6.30–5.60 / 3.10–2.80 A
  • Harmonization Code
    8501.40.3040
  • Insulation Class
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    786382059057
  • Max Allowable Current
    2.8 to 3.1 A, 5.6 to 6.3 A
  • Maximum Speed
    1725 rpm
  • Model
    T055CDA1224025B
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    100-120/200-240 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    C-Face Flange
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Run Capacitance
    35 µF
  • Shaft End Bearing
    Ball
  • Standards Met
    NEMA
  • Start Capacitance
    483 µF
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382059057

Overview

Mfr description
1/2 HP,1725 & 1425 RPM,T12C2ZCR,100-120
  • Double shielded ball bearings
  • Class B insulation, continuous duty, 40°C ambient
  • Capacitor start, induction run
  • F1 assembly
  • Reversible rotation
  • 50 / 60 Hz motors have 1.0 S.F. on 50 Hz
  • Applications: For use on air compressors, commercial duty pumps, conveyors, blowers and general industrial equipment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought