Motion
T12S1D4
General Purpose Motor - 1/2 hp, 3600 rpm, 3 ph, 208-230/460 V, 48 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3450 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #02899114
MFR #T12S1D4
Price$393.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1/2 hp, 3600 rpm, 3 ph, 208-230/460 V, 48 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3450 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #02899114
MFR #T12S1D4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$393.71/each

Specifications

Dimensions

  • Frame Size
    48
  • Overall Length C Dimension
    10.6 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.5000 in
  • Torque
    12.2 ft-lbs
  • Weight
    19 lbs

Details

  • Applications
    Blowers, Compressors, Direct Connected Equipment, Fans, Pumps
  • Base RPM
    3450 rpm
  • Country of Origin
    MEX
  • Description
    Steel Edge™ motors offer the widest range of electrical and mechanical features of any motor on the market today. Steel Edge™ can be used on pumps, fans, compressors, general industrial belt drive, direct drive and direct-connected equipment where 12-lead, wye-start/delta-run is required. Steel Edge™ is also available as an inverter duty motor, meeting both Parts 30 and 31 of NEMA MG-1 standards.
  • Description Keyword
    1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.80–1.80 / 0.90 A
  • Full Load Efficiency
    76.0 %
  • Harmonization Code
    8501.51.3040
  • Insulation Class
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    786382059064
  • Max Allowable Current
    0.9 A, 1.8 A
  • Maximum Speed
    3450 rpm
  • Model
    P055BZM0902025B
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    208-230/460 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    Rigid Base
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    Ball
  • Standards Met
    CE, NEMA
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    786382059064

Overview

Mfr description
1/2 HP,3450 RPM,T12S1D4,208-230/460 V,48
  • Class F insulation, class B rise at full load on 60 Hz sine wave power
  • Aluminum frame (180–280) except where noted
  • Rolled steel frame (56–140)
  • Aluminum, end shields with steel bearing inserts
  • Conduit box shipped loose (180 frame and up only)
  • Full 50 and 60 Hz operating data on name plate
  • 40°C Ambient, NEMA® Design B performance on 60 Hz sine wave power
  • Full HP @ 50 Hz
  • Regreasable bearings (250 frame and up)
  • Doubled shielded bearings (180–280)
  • Suitable for Wye-Delta Start (250 frame and larger)
  • Dual voltage ratings suitable for part winding start (PWS) on low voltage
  • CE mark on nameplate (140 frame and larger)
  • Lifting provisions (180 frame and up)
  • Removable base (180 frame and up)
  • Applications: For pumps, fans, compressors, material handling and other general-purpose applications in damp, dusty or dirty environments

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought