Motion
T13S2D42ZCR
General Purpose Motor - 1/3 hp, 1800 rpm, 3 ph, 208-230/460 V, 42CZ Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1425 rpm - 1725 rpm Base, C-Face Flange Mount, Continuous Duty
MI ITEM #02899141
MFR #T13S2D42ZCR
Price$374.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1/3 hp, 1800 rpm, 3 ph, 208-230/460 V, 42CZ Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1425 rpm - 1725 rpm Base, C-Face Flange Mount, Continuous Duty
MI ITEM #02899141
MFR #T13S2D42ZCR

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$374.22/each

Specifications

Dimensions

  • Frame Size
    42CZ
  • Overall Length C Dimension
    10.4 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.3750 in
  • Torque
    16.21 ft-lbs
  • Weight
    8.64 lbs

Details

  • Applications
    Compressors, Dusty or Dirty Environments, Fans, Material Handling, Other General Purpose applications in Damp, Pumps
  • Base RPM
    1425 rpm - 1725 rpm
  • Country of Origin
    MEX
  • Description
    Steel Edge™ motors offer the widest range of electrical and mechanical features of any motor on the market today. Steel Edge™ can be used on pumps, fans, compressors, general industrial belt drive, direct drive and direct-connected equipment where 12-lead, wye-start/delta-run is required. Steel Edge™ is also available as an inverter duty motor, meeting both Parts 30 and 31 of NEMA MG-1 standards.
  • Description Keyword
    1/3 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    1.50–1.50 / 0.75 A
  • Full Load Efficiency
    65.0 %
  • Harmonization Code
    8501.51.3040
  • Insulation Class
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    786382059187
  • Max Allowable Current
    0.75 A, 1.5 A
  • Maximum Speed
    1725 rpm
  • Model
    P048CRR0135025B
  • Motor Horsepower
    1/3 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    208-230/460 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    C-Face Flange
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    Ball
  • Standards Met
    CE, NEMA
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382059187

Overview

Mfr description
1/3 HP,1725 & 1425 RPM,T13S2D42ZCR,208-2
  • Extruded aluminum frame (180-280), rolled steel (56-140)
  • Aluminum end shields with steel bearing inserts
  • Class F insulation, Class B rise at full load on 60 Hz sine wave power
  • "CE" mark on nameplate (140 frame and larger)
  • Oversized diagonally split conduit box
  • 40°C ambient, NEMA® design B performance on 60 Hz sine wave power
  • 50 / 60 Hz on nameplate (180–280 frame)
  • Regreasable shaft-end bearings (180–280)
  • Sealed bearings (56-140), double shielded (180–280)
  • Suitable for Wye-Delta start (250 frame and larger)
  • Dual voltage ratings suitable for part
  • Applications: For pumps, fans, compressors, material handling, and other general-purpose applications in damp, dusty or dirty environments

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought