Overview
Mfr description
1 1725 T1CM2JCR 56C 115/208-230V MAN
- Double shielded ball bearings
- Class B insulation, continuous duty, 40°C ambient
- Capacitor start, induction run
- F1 assembly
- Reversible rotation
- 50/60 Hz motors have 1.0 S.F. on 50 Hz
- Applications: For use on air compressors, commercial duty pumps, conveyors, blowers and general industrial equipment
Specifications
- Motor Phase1 ph
- Motor Horsepower1 hp
- Country of OriginMEX
- Synchronous Rpm1800 rpm
- Motor Supply Voltage115/208-230 V
- Frame Size56C
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating60 Hz
- Base RPM1725 rpm
- Duty Condition TypeContinuous Duty
- Mounting TypeC-Face Flange
- Thermal ProtectionManual Reset
- Full Load Efficiency70.0 %
- Motor Poles4
- DescriptionNidec Motor Corporation can be counted on to deliver top-performing fractional HP motors, which have a continuous rating of less than one horsepower. Whether you need a fractional horsepower motor for a commercial, industrial or HVACR application, we offer a U.S. Motors® brand motor suited to your needs. From specially designed and off-the-shelf fractional HP motors through large motors that exceed NEMA Premium® efficiency standards, our products drive your business. Time is money...and you can't afford to waste it. As a trusted name in the motor industry, Nidec Motor Corporation can help you save both time and money with its efficient and reliable fractional HP motors. Odds are that we have the right fractional horsepower motor to suit your purpose. If not, our engineering teams can custom-design the perfect motor for your specifications. Keep your plant running or your products moving with our innovative and reliable U.S. Motors® brand motors.
- Description Keyword1 hp
- Overall Length C Dimension12.3 in
- NEMA Design ClassL
- Service Factor1.15
- Frame MaterialSteel
- Insulation ClassB
- Weight32 lbs
- Harmonization Code8501.40.6040
- Manufacturer Upc Number786382040758
- Manufacturer Product Page
- ModelC063JDT5301015B
- Max Allowable Current6.9 to 7 A, 14 A
- Product TypesAC Motors
- Torque48.72 ft-lbs
- Opposite Drive End Bearing6203
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data