Motion
T2C2P21Z
General Purpose Motor - 2 hp, 1800 rpm, 1 ph, 115/230 V, 213 Frame, TE (Totally Enclosed) Enclosure, 60 Hz, 1740 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #02899190
MFR #T2C2P21Z
Price$2,398.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 2 hp, 1800 rpm, 1 ph, 115/230 V, 213 Frame, TE (Totally Enclosed) Enclosure, 60 Hz, 1740 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #02899190
MFR #T2C2P21Z

Mfr description
2 HP,1740 RPM,T2C2P21Z,115/230 V,213
  • Double shielded ball bearings
  • Class B insulation, continuous duty, 40°C ambient
  • Capacitor start, induction run
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,398.50/each

Specifications

Dimensions

  • Frame Size
    213
  • Overall Length C Dimension
    17.6 in
  • Service Factor
    1.00
  • Shaft Diameter
    1.1250 in
  • Weight
    72 lbs

Details

  • Base RPM
    1740 rpm
  • Country of Origin
    MEX
  • Description
    Our single-phase motors provide the advantages you've come to expect from Nidec Motor Corporation's U.S. Motors® brand: simplicity of design, ease of maintenance, reliability and efficiency. We manufacture both off-the-shelf and built-to-order single-phase motors. Whether you are working with a new application or need to replace a failed motor, we can provide a motor solution suited to your requirements. Our U.S. Motors® brand single-phase motors are robust and designed to handle environmental and application challenges from air compressors, pumps and conveyors to farm and agriculture applications to residential and commercial HVACR uses. They're built for performance, efficiency and longevity – three benefits you require from your motors.
  • Description Keyword
    2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TE (Totally Enclosed)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    75.0 %
  • Harmonization Code
    8501.40.6040
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382040802
  • Max Allowable Current
    12 A, 24 A
  • Maximum Speed
    1740 rpm
  • Model
    AF77
  • Motor Horsepower
    2 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115/230 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    L
  • Opposite Drive End Bearing
    6205-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6208-2Z-J/C3
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382040802
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)