Motion
T34S3B14
General Purpose Motor - 3/4 hp, 1200 rpm, 3 ph, 208-230/460 V, 143T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1140 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #02899237
MFR #T34S3B14
Price$572.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 3/4 hp, 1200 rpm, 3 ph, 208-230/460 V, 143T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1140 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #02899237
MFR #T34S3B14

Mfr description
3/4 HP,1140 RPM,T34S3B14,208-230/460 V,1
  • Class F insulation, class B rise at full load on 60 Hz sine wave power
  • Aluminum frame (180–280) except where noted
  • Rolled steel frame (56–140)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$572.73/each

Specifications

Dimensions

  • Frame Size
    143T
  • Overall Length C Dimension
    12.8 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Torque
    55.02 ft-lbs
  • Weight
    32 lbs

Details

  • Applications
    Blowers, Compressors, Direct Connected Equipment, Fans, Pumps
  • Base RPM
    1140 rpm
  • Country of Origin
    MEX
  • Description
    Steel Edge™ motors offer the widest range of electrical and mechanical features of any motor on the market today. Steel Edge™ can be used on pumps, fans, compressors, general industrial belt drive, direct drive and direct-connected equipment where 12-lead, wye-start/delta-run is required. Steel Edge™ is also available as an inverter duty motor, meeting both Parts 30 and 31 of NEMA MG-1 standards.
  • Description Keyword
    3/4 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    3.40–3.50 / 1.70 A
  • Full Load Efficiency
    75.5 %
  • Harmonization Code
    8501.51.3040
  • Insulation Class
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    786382059545
  • Max Allowable Current
    1.7 A, 3.4 to 3.5 A
  • Maximum Speed
    1140 rpm
  • Model
    P063ECT3590025B
  • Motor Horsepower
    3/4 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    208-230/460 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    Rigid Base
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    Ball
  • Standards Met
    CE, NEMA
  • Synchronous Rpm
    1200 rpm
  • UPC_NO
    786382059545
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)