Motion
T5C1K18
General Purpose Motor - 5 hp, 3600 rpm, 1 ph, 230 V, 184T Frame, TE (Totally Enclosed) Enclosure, 60 Hz, 3505 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #02899247
MFR #T5C1K18
Price$2,446.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 5 hp, 3600 rpm, 1 ph, 230 V, 184T Frame, TE (Totally Enclosed) Enclosure, 60 Hz, 3505 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #02899247
MFR #T5C1K18

Mfr description
5 HP,3505 RPM,T5C1K18,230 V,184T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,446.95/each

Specifications

Dimensions

  • Frame Size
    184T
  • Overall Length C Dimension
    17.3 in
  • Service Factor
    1.00
  • Shaft Diameter
    1.1250 in
  • Weight
    91 lbs

Details

  • Applications
    Blowers, Conveyors, For use on air Compressors, General industrial Equipment, Pumps
  • Base RPM
    3505 rpm
  • Country of Origin
    MEX
  • Description
    Our single-phase motors provide the advantages you've come to expect from Nidec Motor Corporation's U.S. Motors® brand: simplicity of design, ease of maintenance, reliability and efficiency. We manufacture both off-the-shelf and built-to-order single-phase motors. Whether you are working with a new application or need to replace a failed motor, we can provide a motor solution suited to your requirements. Our U.S. Motors® brand single-phase motors are robust and designed to handle environmental and application challenges from air compressors, pumps and conveyors to farm and agriculture applications to residential and commercial HVACR uses. They're built for performance, efficiency and longevity – three benefits you require from your motors.
  • Description Keyword
    5 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TE (Totally Enclosed)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    19.60 A
  • Full Load Efficiency
    82.2 %
  • Harmonization Code
    8501.40.6040
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382041236
  • Max Allowable Current
    19.6 A
  • Maximum Speed
    3505 rpm
  • Model
    AF87
  • Motor Horsepower
    5 hp
  • Motor Phase
    1 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    230 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    L
  • Opposite Drive End Bearing
    6205-2Z=J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6206-2Z-J/C3
  • Standards Met
    NEMA
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    786382041236
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)