Motion
T5C2K21
General Purpose Motor - 5 hp, 1800 rpm, 1 ph, 230 V, 213T Frame, TE (Totally Enclosed) Enclosure, 60 Hz, 1730 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #02899248
MFR #T5C2K21
List Price$2,044.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 5 hp, 1800 rpm, 1 ph, 230 V, 213T Frame, TE (Totally Enclosed) Enclosure, 60 Hz, 1730 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #02899248
MFR #T5C2K21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,044.82/each for your price

Overview

Mfr description
5 HP,1730 RPM,T5C2K21,230 V,213T
  • Double shielded ball bearings
  • Class B insulation, continuous duty, 40°C ambient
  • Capacitor start, induction run
  • F1 assembly
  • Reversible rotation
  • Applications - for air compressors, pumps, conveyors, blowers and general industrial equipment

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    5 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230 V
  • Frame Size
    213T
  • Enclosure Type
    TE (Totally Enclosed)
  • Frequency Rating
    60 Hz
  • Base RPM
    1730 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Motor Poles
    4
  • Description
    Our single-phase motors provide the advantages you've come to expect from Nidec Motor Corporation's U.S. Motors® brand: simplicity of design, ease of maintenance, reliability and efficiency. We manufacture both off-the-shelf and built-to-order single-phase motors. Whether you are working with a new application or need to replace a failed motor, we can provide a motor solution suited to your requirements. Our U.S. Motors® brand single-phase motors are robust and designed to handle environmental and application challenges from air compressors, pumps and conveyors to farm and agriculture applications to residential and commercial HVACR uses. They're built for performance, efficiency and longevity – three benefits you require from your motors.
  • Description Keyword
    5 hp
  • Shaft Diameter
    1.3750 in
  • Overall Length C Dimension
    19.5 in
  • Frame Material
    Steel
  • Insulation Class
    F
  • Weight
    121 lbs
  • Harmonization Code
    8501.40.6040
  • Manufacturer Upc Number
    786382041243
  • UPC_NO
    786382041243
  • Manufacturer Product Page
  • Model
    G529
  • Product Types
    AC Motors
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text