Motion
U10V1B
Inverter Duty Motor - 10 hp, 3600 rpm, 3 ph, 230/460 V, 215T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3515 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02899270
MFR #U10V1B
List Price$2,795.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inverter Duty Motor - 10 hp, 3600 rpm, 3 ph, 230/460 V, 215T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3515 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02899270
MFR #U10V1B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,795.73/each for your price

Overview

Mfr description
10 HP,3520 RPM,U10V1B,230/460 V,215T

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    10 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    215T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    3515 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Efficiency
    90.2 %
  • Motor Poles
    2
  • Description
    When it comes to motors for use in your farm applications, there is only one name you need to know. Our U.S. Motors® brand motors are built to meet your performance, efficiency and longevity needs. We create innovative products that provide solutions for those who work in farms and agriculture. Nidec Motor Corporation also manufactures one of the broadest selections of farm duty motors in the agriculture industry within the U.S. Motors® line, for use in virtually any agricultural application. It is our dedication to the industry that keeps our motors at the top of product quality and performance that will continue to keep your farm running for years to come.
  • Description Keyword
    10 hp
  • Shaft Diameter
    1.3750 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Aluminum
  • Insulation Class
    F
  • Standards Met
    EE, NEMA Premium
  • Weight
    125 lbs
  • Harmonization Code
    8501.52.4000
  • Manufacturer Upc Number
    786382041724
  • UPC_NO
    786382041724
  • Manufacturer Product Page
  • Model
    HA50
  • Motor Category
    Inverter Duty Motor
  • Max Allowable Current
    11.8 A, 23.5 A
  • Product Types
    AC Motors
  • Torque
    14.9 ft-lbs
  • Opposite Drive End Bearing
    6206-2Z-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text