Motion
U15R9C
Two Speed Motor - 15 hp / 7-1/2 hp, 900 rpm / 1800 rpm, 3 ph, 460 V, 284T Frame, TE (Totally Enclosed) Enclosure, 60 Hz, 880 rpm - 1760 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02899281
MFR #U15R9C
Price$5,507.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Speed Motor - 15 hp / 7-1/2 hp, 900 rpm / 1800 rpm, 3 ph, 460 V, 284T Frame, TE (Totally Enclosed) Enclosure, 60 Hz, 880 rpm - 1760 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02899281
MFR #U15R9C

Mfr description
15 / 7 1/2 HP,1760 / 880 RPM,U15R9C,460
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,507.91/each

Specifications

Dimensions

  • Frame Size
    284T
  • Overall Length C Dimension
    28.2 in
  • Service Factor
    1.25
  • Shaft Diameter
    1.8750 in
  • Torque
    44.7 ft-lbs
  • Weight
    262 lbs

Details

  • Base RPM
    880 rpm - 1760 rpm
  • Country of Origin
    MEX
  • Description
    Our ACCU-Series™ variable speed line offers product compatibility for a true system solution. You can easily match a U.S. Motors® brand inverter duty motor with a Nidec Motor Corporation drive or panel, or purchase integrated motors and controls. These solution-driven products, designed to be used together as a system, make it easy to choose compatible variable speed motors and drives that are engineered to work together for better, more reliable performance.
  • Description Keyword
    15 hp / 7-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TE (Totally Enclosed)
  • Frame Material
    Aluminum
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    85.5 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382042158
  • Max Allowable Current
    18.6 A
  • Maximum Speed
    1760 rpm
  • Model
    C878
  • Motor Category
    Two Speed Motor
  • Motor Horsepower
    15 hp / 7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    8
  • Motor Supply Voltage
    460 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    #
  • Opposite Drive End Bearing
    6207-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6310-2Z-J/C3
  • Synchronous Rpm
    900 rpm / 1800 rpm
  • UPC_NO
    786382042158

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)