Motion
U2R9C
Two Speed Motor - 2 hp / 1 hp, 900 rpm / 1800 rpm, 3 ph, 460 V, 182T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 875 rpm - 1735 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02899313
MFR #U2R9C
Price$1,601.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Speed Motor - 2 hp / 1 hp, 900 rpm / 1800 rpm, 3 ph, 460 V, 182T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 875 rpm - 1735 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02899313
MFR #U2R9C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,601.71/each

Specifications

Dimensions

  • Frame Size
    182T
  • Overall Length C Dimension
    16.1 in
  • Service Factor
    1.25
  • Shaft Diameter
    1.1250 in
  • Torque
    6 ft-lbs
  • Weight
    40 lbs

Details

  • 2D Drawing
  • Applications
    For Applications Requiring More Than One Standard Speed
  • Base RPM
    875 rpm - 1735 rpm
  • Country of Origin
    MEX
  • Description
    Our ACCU-Series™ variable speed line offers product compatibility for a true system solution. You can easily match a U.S. Motors® brand inverter duty motor with a Nidec Motor Corporation drive or panel, or purchase integrated motors and controls. These solution-driven products, designed to be used together as a system, make it easy to choose compatible variable speed motors and drives that are engineered to work together for better, more reliable performance.
  • Description Keyword
    2 hp / 1 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Aluminum
  • Frequency Rating
    60 Hz
  • Full Load Current
    2.80 A
  • Full Load Efficiency
    80.0 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382043308
  • Max Allowable Current
    2.8 A
  • Maximum Speed
    1735 rpm
  • Model
    C874
  • Motor Category
    Two Speed Motor
  • Motor Horsepower
    2 hp / 1 hp
  • Motor Phase
    3 ph
  • Motor Poles
    8
  • Motor Supply Voltage
    460 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    #
  • Opposite Drive End Bearing
    6205-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6206-2Z-J/C3
  • Standards Met
    NEMA
  • Synchronous Rpm
    900 rpm / 1800 rpm
  • UPC_NO
    786382043308
  • Wiring Diagram

Overview

Mfr description
2 / 1 HP,1735 / 875 RPM,U2R9C,460 V,182T
  • Class F insulation
  • Extruded aluminum frame (140: rolled steel)
  • Aluminum end shields with steel bearing inserts
  • 40°C ambient
  • Regreasable bearings 250 frame and up
  • Double shielded bearings
  • Removable base 180 frame and up
  • Lifting provisions 180 frame and up
  • Conversion kits: C and D flanges
  • 1.0 service factor or higher
  • Applications: For applications requiring more than one standard speed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought