Overview
Mfr description
1 1/2 / 3/8 HP,1735 / 860 RPM,U32L9C,460
Specifications
- Motor Phase3 ph
- Motor Horsepower1-1/2 hp / 3/8 hp
- Country of OriginMEX
- Synchronous Rpm900 rpm / 1800 rpm
- Motor Supply Voltage460 V
- Frame Size145T
- Enclosure TypeTE (Totally Enclosed)
- Frequency Rating60 Hz
- Base RPM860 rpm - 1735 rpm
- Duty Condition TypeContinuous Duty
- Mounting TypeHorizontal / Foot
- Full Load Efficiency78.5 %
- Motor Poles8
- DescriptionOur ACCU-Series™ variable speed line offers product compatibility for a true system solution. You can easily match a U.S. Motors® brand inverter duty motor with a Nidec Motor Corporation drive or panel, or purchase integrated motors and controls. These solution-driven products, designed to be used together as a system, make it easy to choose compatible variable speed motors and drives that are engineered to work together for better, more reliable performance.
- Description Keyword1-1/2 hp / 3/8 hp
- Overall Length C Dimension12.7 in
- NEMA Design Class#
- Service Factor1.25
- Frame MaterialRolled Steel
- Insulation ClassF
- Weight34.05 lbs
- Harmonization Code8501.52.4000
- Manufacturer Upc Number786382043742
- UPC_NO786382043742
- Manufacturer Product Page
- ModelC862
- Motor CategoryTwo Speed Motor
- Max Allowable Current2.4 A
- Product TypesAC Motors
- Torque4.5 ft-lbs
- Opposite Drive End Bearing6203-2Z-J/C3
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data