Motion
U3E3DCR
General Purpose Motor - 3 hp, 1200 rpm, 3 ph, 208-230/460 V, 213TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, C-Face / Footless Mount, Continuous Duty
MI ITEM #02899343
MFR #U3E3DCR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 3 hp, 1200 rpm, 3 ph, 208-230/460 V, 213TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, C-Face / Footless Mount, Continuous Duty
MI ITEM #02899343
MFR #U3E3DCR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3 HP,1180 & 965 RPM,U3E3DCR,208-230/460

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    3 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    213TC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    C-Face / Footless
  • Full Load Current
    9.70–9.10 / 4.50 A
  • Full Load Efficiency
    87.50 %
  • Motor Poles
    6-pole
  • Description Keyword
    3 hp
  • Shaft Diameter
    1.3750 in
  • NEMA Design Class
    B
  • Frame Material
    Aluminum
  • Insulation Class
    F
  • Standards Met
    CE, NEMA
  • Weight
    110 lbs
  • Applications
    Compressors, Dusty or Dirty Environments, Fans, Material Handling, Other General Purpose applications in Damp, Pumps
  • Harmonization Code
    8501.52.4000
  • Manufacturer Product Page
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text