Motion
U7R9C
Two Speed Motor - 7-1/2 hp / 3-3/4 hp, 900 rpm / 1800 rpm, 3 ph, 460 V, 254T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 885 rpm - 1770 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #02899389
MFR #U7R9C
Price$2,889.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Speed Motor - 7-1/2 hp / 3-3/4 hp, 900 rpm / 1800 rpm, 3 ph, 460 V, 254T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 885 rpm - 1770 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #02899389
MFR #U7R9C

Mfr description
7 1/2 / 3 3/4 HP,1770 / 885 RPM,U7R9C,46
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,889.61/each

Specifications

Dimensions

  • Frame Size
    254T
  • Overall Length C Dimension
    23.8 in
  • Service Factor
    1.15
  • Torque
    22.2 ft-lbs
  • Weight
    190 lbs

Details

  • 2D Drawing
  • Base RPM
    885 rpm - 1770 rpm
  • Country of Origin
    MEX
  • Description
    Our ACCU-Series™ variable speed line offers product compatibility for a true system solution. You can easily match a U.S. Motors® brand inverter duty motor with a Nidec Motor Corporation drive or panel, or purchase integrated motors and controls. These solution-driven products, designed to be used together as a system, make it easy to choose compatible variable speed motors and drives that are engineered to work together for better, more reliable performance.
  • Description Keyword
    7-1/2 hp / 3-3/4 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Aluminum
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    84.0 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382045449
  • Max Allowable Current
    9.6 A
  • Maximum Speed
    1770 rpm
  • Model
    C876
  • Motor Category
    Two Speed Motor
  • Motor Horsepower
    7-1/2 hp / 3-3/4 hp
  • Motor Phase
    3 ph
  • Motor Poles
    8
  • Motor Supply Voltage
    460 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    #
  • Opposite Drive End Bearing
    6207-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6309-2Z-J/C3
  • Synchronous Rpm
    900 rpm / 1800 rpm
  • UPC_NO
    786382045449
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)