Motion
UJ10C1K21M
Close Coupled Pump Motor - 10 hp, 3600 rpm, 1 ph, 230 V, 215JM Frame, TE (Totally Enclosed) Enclosure, 60 Hz, 3500 rpm Base, C-Face / Foot Mount, Continuous Duty
Mi Item #02899394
MFR #UJ10C1K21M
Price$3,254.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close Coupled Pump Motor - 10 hp, 3600 rpm, 1 ph, 230 V, 215JM Frame, TE (Totally Enclosed) Enclosure, 60 Hz, 3500 rpm Base, C-Face / Foot Mount, Continuous Duty
Mi Item #02899394
MFR #UJ10C1K21M

Mfr description
10 HP,3500 RPM,UJ10C1K21M,230 V,215JM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,254.83/each

Specifications

Dimensions

  • Frame Size
    215JM
  • Overall Length C Dimension
    22.3 in
  • Service Factor
    1.15
  • Weight
    210 lbs

Details

  • Base RPM
    3500 rpm
  • Country of Origin
    MEX
  • Description
    For the specific requirements of centrifugal pumps where the pump impeller is mounted directly on the motor shaft, U.S. Motors® close coupled pump motors are available with JM, JP, or Westcoast shaft extensions.
  • Description Keyword
    10 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TE (Totally Enclosed)
  • Frame Material
    Aluminum
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    86.9 %
  • Harmonization Code
    8501.40.6040
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382045500
  • Max Allowable Current
    40 A
  • Maximum Speed
    3500 rpm
  • Model
    G72017
  • Motor Category
    Close Coupled Pump Motor
  • Motor Horsepower
    10 hp
  • Motor Phase
    1 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    230 V
  • Motor Type
    Close Coupled Pump Motor
  • Mounting Type
    C-Face / Foot
  • NEMA Design Class
    L
  • Opposite Drive End Bearing
    6205-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6309-2Z-J/C3
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    786382045500
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)