Motion
UJ10P1GM
Close Coupled Pump Motor - 10 hp, 3600 rpm, 3 ph, 575 V, 215JM Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3520 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #02899398
MFR #UJ10P1GM
Price$2,793.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close Coupled Pump Motor - 10 hp, 3600 rpm, 3 ph, 575 V, 215JM Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3520 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #02899398
MFR #UJ10P1GM

Mfr description
10 HP,3520 RPM,UJ10P1GM,575 V,215JM
  • Class F insulation, class B rise at full load on 60 Hz sine wave power
  • Cast iron frame (280 and up), aluminum (180–250), rolled steel 140
  • Cast iron end brackets (280 and up), aluminum with steel bearing inserts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,793.46/each

Specifications

Dimensions

  • Frame Size
    215JM
  • Overall Length C Dimension
    21.4 in
  • Service Factor
    1.25
  • Torque
    14.9 ft-lbs
  • Weight
    166 lbs

Details

  • 2D Drawing
  • Base RPM
    3520 rpm
  • Country of Origin
    MEX
  • Description
    For the specific requirements of centrifugal pumps where the pump impeller is mounted directly on the motor shaft, U.S. Motors® close coupled pump motors are available with JM, JP, or Westcoast shaft extensions.
  • Description Keyword
    10 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Aluminum
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    91.0 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382045555
  • Max Allowable Current
    9.4 A
  • Maximum Speed
    3520 rpm
  • Model
    DT45
  • Motor Category
    Close Coupled Pump Motor
  • Motor Horsepower
    10 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    575 V
  • Motor Type
    Close Coupled Pump Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6206-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6309-2Z-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    786382045555
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)