Motion
UJ3P2GM
Close Coupled Pump Motor - 3 hp, 1800 rpm, 3 ph, 575 V, 182JM Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1765 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02899420
MFR #UJ3P2GM
List Price$1,427.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close Coupled Pump Motor - 3 hp, 1800 rpm, 3 ph, 575 V, 182JM Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1765 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02899420
MFR #UJ3P2GM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,427.26/each for your price

Overview

Mfr description
3 HP,1765 RPM,UJ3P2GM,575 V,182JM

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    3 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    182JM
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    1765 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Efficiency
    89.5 %
  • Motor Poles
    4
  • Description
    For the specific requirements of centrifugal pumps where the pump impeller is mounted directly on the motor shaft, U.S. Motors® close coupled pump motors are available with JM, JP, or Westcoast shaft extensions.
  • Description Keyword
    3 hp
  • Overall Length C Dimension
    17.8 in
  • NEMA Design Class
    B
  • Service Factor
    1.25
  • Frame Material
    Aluminum
  • Insulation Class
    F
  • Standards Met
    EE, NEMA Premium
  • Weight
    60 lbs
  • Harmonization Code
    8501.52.4000
  • Manufacturer Upc Number
    786382046743
  • UPC_NO
    786382046743
  • Manufacturer Product Page
  • Model
    DT31
  • Motor Category
    Close Coupled Pump Motor
  • Wiring Diagram
  • 2D Drawing
  • Max Allowable Current
    3.1 A
  • Product Types
    AC Motors
  • Torque
    8.9 ft-lbs
  • Opposite Drive End Bearing
    6205-2Z-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text