Motion
UJ5C1K18M
Close Coupled Pump Motor - 5 hp, 3600 rpm, 1 ph, 230 V, 184JM Frame, TE (Totally Enclosed) Enclosure, 60 Hz, 3505 rpm Base, C-Face / Foot Mount, Continuous Duty
Mi Item #02899421
MFR #UJ5C1K18M
Price$2,260.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close Coupled Pump Motor - 5 hp, 3600 rpm, 1 ph, 230 V, 184JM Frame, TE (Totally Enclosed) Enclosure, 60 Hz, 3505 rpm Base, C-Face / Foot Mount, Continuous Duty
Mi Item #02899421
MFR #UJ5C1K18M

Mfr description
5 HP,3505 RPM,UJ5C1K18M,230 V,184JM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,260.26/each

Specifications

Dimensions

  • Frame Size
    184JM
  • Overall Length C Dimension
    20.2 in
  • Service Factor
    1.15
  • Weight
    80 lbs

Details

  • Base RPM
    3505 rpm
  • Country of Origin
    MEX
  • Description
    For the specific requirements of centrifugal pumps where the pump impeller is mounted directly on the motor shaft, U.S. Motors® close coupled pump motors are available with JM, JP, or Westcoast shaft extensions.
  • Description Keyword
    5 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TE (Totally Enclosed)
  • Frame Material
    Aluminum
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    88.8 %
  • Harmonization Code
    8501.40.6040
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382046903
  • Max Allowable Current
    19.6 A
  • Maximum Speed
    3505 rpm
  • Model
    G72009
  • Motor Category
    Close Coupled Pump Motor
  • Motor Horsepower
    5 hp
  • Motor Phase
    1 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    230 V
  • Motor Type
    Close Coupled Pump Motor
  • Mounting Type
    C-Face / Foot
  • NEMA Design Class
    L
  • Opposite Drive End Bearing
    6205-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6307-2Z-J/C3
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    786382046903
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)