Motion
UJ5C2K21M
Close Coupled Pump Motor - 5 hp, 1800 rpm, 1 ph, 230 V, 215JM Frame, TE (Totally Enclosed) Enclosure, 60 Hz, 1730 rpm Base, C-Face / Foot Mount, Continuous Duty
MI ITEM #02899423
MFR #UJ5C2K21M
List Price$2,120.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close Coupled Pump Motor - 5 hp, 1800 rpm, 1 ph, 230 V, 215JM Frame, TE (Totally Enclosed) Enclosure, 60 Hz, 1730 rpm Base, C-Face / Foot Mount, Continuous Duty
MI ITEM #02899423
MFR #UJ5C2K21M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,120.22/each for your price

Overview

Mfr description
5 HP,1730 RPM,UJ5C2K21M,230 V,215JM

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    5 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230 V
  • Frame Size
    215JM
  • Enclosure Type
    TE (Totally Enclosed)
  • Frequency Rating
    60 Hz
  • Base RPM
    1730 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    C-Face / Foot
  • Motor Poles
    4
  • Description
    For the specific requirements of centrifugal pumps where the pump impeller is mounted directly on the motor shaft, U.S. Motors® close coupled pump motors are available with JM, JP, or Westcoast shaft extensions.
  • Description Keyword
    5 hp
  • Overall Length C Dimension
    22.3 in
  • NEMA Design Class
    L
  • Service Factor
    1.15
  • Frame Material
    Aluminum
  • Insulation Class
    F
  • Weight
    90 lbs
  • Harmonization Code
    8501.40.6040
  • Manufacturer Upc Number
    786382046927
  • UPC_NO
    786382046927
  • Manufacturer Product Page
  • Model
    G72012
  • Motor Category
    Close Coupled Pump Motor
  • Max Allowable Current
    23 A
  • Product Types
    AC Motors
  • Opposite Drive End Bearing
    6205-2Z-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text